Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 250 VA, Not Rated, 120V AC, 208V AC, 277V AC TB250N006F0

Control Transformer, 250 VA, Not Rated, 120V AC, 208V AC, 277V AC (Discontinued)

  • Mfr # TB250N006F0
  • Zoro # G3788865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB250N006F0
Zoro #
G3788865
UPC #
047503004661
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
20 yr
Width
4.5 in
Depth
4.4 in
Height
4.38 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 277V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
VA Rating - Transformer
250 VA
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Output Voltage - Transformer
120V AC
Item - Transformer
Control Transformer
Phase - Electrical
1
Enclosure Style - Transformer
Open
Protective Device
None
Weight
5.75 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.