This item is Discontinued.
This item is Discontinued.
Control Transformer, 250 VA, 120V AC, 208V AC, 277V AC (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB250N006F4
Zoro #
G2131344
UPC #
047503004760
Country of Origin
Mexico
Dimensions
Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
4.47 in
Height
4.38 in
Width
4.5 in
Manufacturers Warranty Length
20 yr
Depth
5.78 in
Dimensions
4.47 in x 4.5 in x 5.29 in
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.