This item is Discontinued.

Acme Electric Control Transformer, 250 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC TB250N007

Control Transformer, 250 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC (Discontinued)

  • Mfr # TB250N007
  • Zoro # G2136576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250N007
Zoro #
G2136576
UPC #
047503003268
Country of Origin
Mexico

Dimensions

Height
5.75 in
Depth
4.11 in
Width
4.5 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Item - Transformer
Control Transformer
Phase - Electrical
1
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Enclosure Style - Transformer
Open
Output Voltage - Transformer
130V AC, 85V AC
VA Rating - Transformer
250 VA
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Weight
5.75 lb
Carton Quantity
1
Pallet Quantity
72
Certified Listed
UL ListedcUL Listed
Frequency Rating
50/60 Hz
Construction
Encapsulated
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Description

Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.