This item is Discontinued.

Acme Electric Control Transformer, 250 VA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC TB250N011F0

Control Transformer, 250 VA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC (Discontinued)

  • Mfr # TB250N011F0
  • Zoro # G3862343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250N011F0
Zoro #
G3862343
UPC #
047503004388
Country of Origin
Mexico

Dimensions

Height
4.38 in
Width
4.5 in
Depth
3.98 in
Manufacturers Warranty Length
20 yr
Overall Width
4.04 in
Overall Height
4.5 in
Overall Depth
4.55 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC, 600V AC
Output Voltage - Transformer
100V AC, 120V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Open
Phase
Single
Item - Transformer
Control Transformer
Standards
cUL Listed, UL Listed
Input Voltage
230V AC, 460V AC, 575V AC
Protective Device
None
Output Voltage
115V AC, 95V AC
Enclosure Finish
Epoxy Resin Varnish
Weight
5.75 lb
Secondary Voltage
95, 115 V
Certified Listed
UL ListedcUL Listed
Construction
Encapsulated
Frequency Rating
50/60 Hz
Pallet Quantity
72
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Carton Quantity
1
Primary Voltage
230/460/575 V
Temperature Rise
Not Rated
Frequency
50/60 Hz
Power Rating
250 VA
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, 600V AC, Output Voltage - Transformer 100V AC, 120V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.