Shop All Transformers
Acme Electric
Control Transformer, 250 VA, Not Rated, 24V AC, 240V AC, 480V AC
Mfr # TB250N013F0
Zoro # G2134485
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot; Plate
Product Information
- Brand Acme Electric
- MFR # TB250N013F0
- Zoro # G2134485
- UPC # 047503005002
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.38 in |
Width | 4.5 in |
Depth | 4.4 in |
Manufacturers Warranty Length | 20 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (6EAV7)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX750C)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- Acme Electric Transformers