This item is Discontinued.

Acme Electric Control Transformer, 250 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC TB250N017F0

This item is Discontinued.

Acme Electric

Control Transformer, 250 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)

Mfr # TB250N017F0
Zoro # G2136953
UPC # 047503003626
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250N017F0
Zoro #
G2136953
UPC #
047503003626
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
20 yr
Width
4.5 in
Height
4.38 in
Depth
4.4 in

Details

Item
Control Transformer
Input Voltage - Transformer
550V AC, 575V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Mounting - Transformer
Foot, Plate
Output Voltage - Transformer
110V AC, 115V AC, 120V AC
Phase - Electrical
1
VA Rating - Transformer
250 VA
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Protective Device
None
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Weight
5.75 lb
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Frequency Rating
50/60 Hz
Pallet Quantity
72
Construction
Encapsulated
Certified Listed
UL ListedcUL Listed
Secondary Voltage
110/115/120 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Carton Quantity
1
Primary Voltage
550/575/600 V

Description

Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.