This item is Discontinued.

Acme Electric Control Transformer, 250 VA, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC TB250N017F4

This item is Discontinued.

Acme Electric

Control Transformer, 250 VA, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)

Mfr # TB250N017F4
Zoro # G2136339
UPC # 047503003725
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250N017F4
Zoro #
G2136339
UPC #
047503003725
Country of Origin
Mexico

Dimensions

Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
4.47 in
Manufacturers Warranty Length
20 yr
Height
4.38 in
Width
4.5 in
Depth
5.78 in
Dimensions
4.47 in x 4.5 in x 5.29 in

Details

Item
Control Transformer
Input Voltage - Transformer
550V AC, 575V AC, 600V AC
Output Voltage
110V AC, 115V AC, 120V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temperature Rise
Not Rated
VA Rating - Transformer
250 VA
Output Voltage - Transformer
110/115/120V AC
Enclosure Style - Transformer
Open
Protective Device
Primary and Secondary Fuse
Standards
cUL Listed, UL Listed
Temp. Rise
Not Rated
Item - Transformer
Control Transformer
Phase - Electrical
1
Enclosure Finish
Epoxy Resin Varnish
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Input Voltage
550V AC, 575V AC, 600V AC
Weight
5.75 lb
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Secondary Voltage
110/115/120 V
Primary Voltage
550/575/600 V
Certified Listed
UL ListedcUL Listed
Pallet Quantity
72
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Enclosure Style
Open
Frequency
50/60 Hz

Description

Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 250 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.