This item is Discontinued.

Acme Electric Control Transformer, 2k VA, 80 Degrees C, 120 V AC, 240 V AC, 480 V AC TA281219

Control Transformer, 2k VA, 80 Degrees C, 120 V AC, 240 V AC, 480 V AC (Discontinued)

  • Mfr # TA281219
  • Zoro # G2878111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA281219
Zoro #
G2878111
UPC #
047503311301
Country of Origin
Mexico

Dimensions

Height
5.75 in
Width
6.75 in
Depth
9.25 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
120 V AC
VA Rating - Transformer
2k VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Input Voltage
240/480VAC
Item - Transformer
Control Transformer
Standards
UL Listed, CSA Approved
Transformer Type
Wire-Wound
Hz
50/60
Phase
1
Enclosure Finish
Epoxy Resin Varnish
Output Voltage
120VAC
Mounting
Panel
Fused
No
Includes
2-Pole Class "CC" Fuse Block
VA Rating
2KVA
Protective Device
None
Enclosure Style - Transformer
Open

Description

Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, VA Rating - Transformer 2k VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.