This item is Discontinued.

Acme Electric Control Transformer, 2 kVA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC CE2000N007

Control Transformer, 2 kVA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC (Discontinued)

  • Mfr # CE2000N007
  • Zoro # G2134774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE2000N007
Zoro #
G2134774
UPC #
047503005972
Country of Origin
Mexico

Dimensions

Width
9 in
Manufacturers Warranty Length
20 yr
Depth
8 in
Height
7.63 in
Dimensions
13 in x 13 in x 11 in
Length
13 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Finger-Safe, Open
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
VA Rating - Transformer
2 kVA
Standards
cUL
Temp. Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Output Voltage - Transformer
130V AC, 85V AC
Item - Transformer
Control Transformer
Protective Device
None
Weight
56 lb
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Frequency Rating
50/60 Hz
Construction
Encapsulated
Pallet Quantity
24
Primary Voltage
208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 V
Secondary Voltage
85/100/110,91/110/120,95/115/125,99/120/130 V
Certified Listed
UL ListedcUL Listed

Description

Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.