This item is Discontinued.

Acme Electric Control Transformer, 2 kVA, Not Rated, 120V AC, 240V AC, 480V AC CE2000N008

Control Transformer, 2 kVA, Not Rated, 120V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # CE2000N008
  • Zoro # G2134083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE2000N008
Zoro #
G2134083
UPC #
047503005446
Country of Origin
Mexico

Dimensions

Height
8.13 in
Width
6.75 in
Depth
6 in
Manufacturers Warranty Length
20 yr
Dimensions
12.5 in x 9.75 in x 9.75 in
Length
12.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
2 kVA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Finger-Safe, Open
Mounting - Transformer
Foot, Plate
Standards
cUL
Weight
45 lb
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Carton Quantity
1
Secondary Voltage
110, 115, 120 V
Frequency Rating
50/60 Hz
Construction
Encapsulated
Certified Listed
UL ListedcUL Listed
Pallet Quantity
24
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Primary Voltage
220, 230, 240 X 440, 460, 480 V

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.