This item is Discontinued.

Acme Electric Control Transformer, 2 kVA, Not Rated, 120V AC, 240V AC, 240V AC, 347V AC, 380V AC TB2000N012

This item is Discontinued.

Acme Electric

Control Transformer, 2 kVA, Not Rated, 120V AC, 240V AC, 240V AC, 347V AC, 380V AC (Discontinued)

Mfr # TB2000N012
Zoro # G2134738
UPC # 047503005248
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB2000N012
Zoro #
G2134738
UPC #
047503005248
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
20 yr
Depth
5.79 in
Width
6.75 in
Height
8.88 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 347V AC, 380V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
VA Rating - Transformer
2 kVA
Temp. Rise
Not Rated
Standards
cUL
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Open
Phase - Electrical
1
Protective Device
None
Output Voltage - Transformer
120V AC, 240V AC
Weight
61.1 lb
Carton Quantity
1
Primary Voltage
240, 347, 380 V
Certified Listed
UL ListedcUL Listed
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Frequency Rating
50/60 Hz
Secondary Voltage
120X240
Construction
Encapsulated
Pallet Quantity
24

Description

Control Transformer, Input Voltage - Transformer 240V AC, 347V AC, 380V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.