This item is Discontinued.

Acme Electric Control Transformer, 300 VA, Not Rated, 115V AC, 230V AC, 24V AC CE300B010

Control Transformer, 300 VA, Not Rated, 115V AC, 230V AC, 24V AC (Discontinued)

  • Mfr # CE300B010
  • Zoro # G2134923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE300B010
Zoro #
G2134923
UPC #
047503006108
Country of Origin
United States

Dimensions

Depth
4 in
Manufacturers Warranty Length
20 yr
Width
4.5 in
Height
5.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 400V AC, 460V AC, 575V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
VA Rating - Transformer
300 VA
Output Voltage - Transformer
115V AC, 230V AC, 24V AC
Mounting - Transformer
Foot, Plate
Temp. Rise
Not Rated
Enclosure Style - Transformer
Finger-Safe, Open
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Phase - Electrical
1
Item - Transformer
Control Transformer

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 400V AC, 460V AC, 575V AC, Output Voltage - Transformer 115V AC, 230V AC, 24V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.