This item is Discontinued.

Acme Electric Control Transformer, 300 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC CE300N004

Control Transformer, 300 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # CE300N004
  • Zoro # G2134169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE300N004
Zoro #
G2134169
UPC #
047503005859
Country of Origin
Mexico

Dimensions

Height
4.88 in
Manufacturers Warranty Length
20 yr
Width
5.25 in
Depth
4.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Output Voltage - Transformer
115V AC, 24V AC
Standards
cUL
Protective Device
None
VA Rating - Transformer
300 VA
Item - Transformer
Control Transformer
Phase - Electrical
1
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Enclosure Style - Transformer
Finger-Safe, Open
Temp. Rise
Not Rated
Weight
16.8 lb
Secondary Voltage
23,24,25/110,115,120 V
Pallet Quantity
72
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Frequency Rating
50/60 Hz
Carton Quantity
1
Certified Listed
UL ListedcUL Listed
Primary Voltage
200, 208/220, 230, 240/440, 460, 480 V
Construction
Encapsulated

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.