Shop ACME ELECTRIC

Control Transformer, 300 VA, 24V AC, 240/480V AC

  • Mfr # CE350N013

  • Zoro # G2134205


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
Single
Mounting - Transformer
Foot; Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE350N013
Zoro #
G2134205
UPC #
047503005538
Country of Origin
Mexico

Dimensions

Overall Height
5.28 in
Overall Width
4.5 in
Overall Depth
4.04 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Winding Material
Copper
Temperature Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Enclosure Style - Transformer
Finger-Safe, Open
Standards
cUL Listed, UL Listed
Weight
5.75 lb
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
Pallet Quantity
72
Construction
Encapsulated
Frequency
50/60 Hz
Input Voltage
240V AC, 480V AC
Enclosure Style
Finger-Safe Open

Description

Industrial Control Transformer 240X480 Primary Volts - 24 Secondary Volts


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

  • • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors

  • • Copper windings on all groups

  • • 2

  • • Voltage regulation exceeds NEMA requirements

  • • UL, and cUL Listed

  • • Meets or exceeds UL, CSA, NEMA, ANSI and OSHA Standards

  • • Twenty year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.