This item is Discontinued.
This item is Discontinued.
Control Transformer, 350 VA, 12V AC, 24V AC, 120V AC, 240V AC (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB350N001F2
Zoro #
G2131904
UPC #
047503002698
Country of Origin
Mexico
Dimensions
Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
5.28 in
Manufacturers Warranty Length
20 yr
Width
4.5 in
Depth
5.28 in
Height
4.75 in
Dimensions
5.28 in x 4.5 in x 5.29 in
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 300 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.