This item is Discontinued.

Acme Electric Control Transformer, 350 VA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC TB350N011F0

This item is Discontinued.

Acme Electric

Control Transformer, 350 VA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC (Discontinued)

Mfr # TB350N011F0
Zoro # G3792864
UPC # 047503004401
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB350N011F0
Zoro #
G3792864
UPC #
047503004401
Country of Origin
Mexico

Dimensions

Height
5.61 in
Depth
4.63 in
Width
5.25 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Open
Temp. Rise
Not Rated
Phase - Electrical
1
VA Rating - Transformer
350 VA
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Protective Device
None
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Output Voltage - Transformer
100V AC, 120V AC
Weight
13.8 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, 600V AC, Output Voltage - Transformer 100V AC, 120V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.