This item is Discontinued.

Acme Electric Control Transformer, 350 VA, 80 Degrees C, 24 V AC, 277 V AC TBGZ81326F3

Control Transformer, 350 VA, 80 Degrees C, 24 V AC, 277 V AC (Discontinued)

  • Mfr # TBGZ81326F3
  • Zoro # G9194884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBGZ81326F3
Zoro #
G9194884
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.22 in
Width
5.25 in
Depth
6.02 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
277 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
350 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Standards
UL Listed, CSA Approved
Fused
Yes
VA Rating
350VA
Enclosure Finish
Epoxy Resin Varnish
Input Voltage
277VAC
Transformer Type
Wire-Wound
Item - Transformer
Control Transformer
Protective Device
Primary Fuse
Enclosure Style - Transformer
Open
Mounting
Panel
Phase
1
Output Voltage
24VAC
Includes
2-Pole Class "CC" Fuse Block
Hz
50/60

Description

Control Transformer, Input Voltage - Transformer 277 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 350 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.