This item is Discontinued.

Acme Electric Control Transformer, 350 VA, 55 Degrees C, 120 V AC, 208 V AC, 240 V AC, 416 V AC, 480 V AC CE050350

Control Transformer, 350 VA, 55 Degrees C, 120 V AC, 208 V AC, 240 V AC, 416 V AC, 480 V AC (Discontinued)

  • Mfr # CE050350
  • Zoro # G2741593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE050350
Zoro #
G2741593
UPC #
047503380406
Country of Origin
Unknown

Dimensions

Height
4.03 in
Width
5.25 in
Depth
5.91 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208 V AC, 240 V AC, 416 V AC, 480 V AC
Output Voltage - Transformer
120 V AC
VA Rating - Transformer
350 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Protective Device
None
Mounting
Panel
Item - Transformer
Control Transformer
Standards
UL Listed, cUL Listed, CE Marked
Input Voltage
208/240/416/480VAC
Enclosure Finish
Epoxy Resin Varnish
Output Voltage
120VAC
Transformer Type
Wire-Wound
VA Rating
350VA
Enclosure Style - Transformer
Encapsulated
Hz
50/60
Fused
No
Phase
1

Description

Control Transformer, Input Voltage - Transformer 208 V AC, 240 V AC, 416 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.