This item is Discontinued.

Acme Electric Control Transformer, 350 VA, Not Rated, 130V AC, 85V AC CE350N007

Control Transformer, 350 VA, Not Rated, 130V AC, 85V AC (Discontinued)

  • Mfr # CE350N007
  • Zoro # G3789127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE350N007
Zoro #
G3789127
UPC #
047503005927
Country of Origin
Mexico

Dimensions

Depth
4.11 in
Width
4.5 in
Manufacturers Warranty Length
20 yr
Height
5.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 400V AC, 460V AC, 575V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Standards
cUL
Enclosure Style - Transformer
Finger-Safe, Open
VA Rating - Transformer
350 VA
Protective Device
None
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
Enclosure Finish
Epoxy Resin Varnish
Output Voltage - Transformer
130V AC, 85V AC
Weight
5.75 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 400V AC, 460V AC, 575V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.