Zoro Homepage

Control Transformer, 350 VA, 115/24V AC, 208/230/460V AC

  • Mfr # TB350N004F4

  • Zoro # G2131046


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/230/460V AC
Output Voltage
115/24V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot; Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB350N004F4
Zoro #
G2131046
UPC #
047503002919
Country of Origin
Mexico

Dimensions

Overall Height
5.91 in
Overall Width
5 1/4 in
Overall Depth
5.17 in
Manufacturers Warranty Length
20 yr

Description

ICT .350KVA 208/230/460-24/115 F4


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.