This item is Discontinued.

Acme Electric Control Transformer, 350 VA, 120V AC, 208V AC, 277V AC TB350N006F4

Control Transformer, 350 VA, 120V AC, 208V AC, 277V AC (Discontinued)

  • Mfr # TB350N006F4
  • Zoro # G2131353
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB350N006F4
Zoro #
G2131353
UPC #
047503004784
Country of Origin
Mexico

Dimensions

Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
5.19 in
Manufacturers Warranty Length
20 yr
Width
4.5 in
Depth
5.78 in
Height
4.75 in
Dimensions
5.19 in x 4.5 in x 5.29 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 277V AC
Output Voltage
120V AC
Power Rating
350 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temperature Rise
Not Rated
Standards
cUL Listed, UL Listed
Protective Device
Primary and Secondary Fuse
Temp. Rise
Not Rated
Phase - Electrical
1
Item - Transformer
Control Transformer
VA Rating - Transformer
350 VA
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Output Voltage - Transformer
120V AC
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Input Voltage
208V AC, 277V AC
Weight
5.75 lb
Carton Quantity
1
Secondary Voltage
120 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Pallet Quantity
72
Primary Voltage
208/277 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Enclosure Style
Open
Frequency
50/60 Hz

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.