This item is Discontinued.

Acme Electric Control Transformer, 350 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC TB350N007

Control Transformer, 350 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC (Discontinued)

  • Mfr # TB350N007
  • Zoro # G3788506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB350N007
Zoro #
G3788506
UPC #
047503003275
Country of Origin
Mexico

Dimensions

Width
5.25 in
Manufacturers Warranty Length
20 yr
Depth
4.64 in
Height
5.69 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Open
Protective Device
None
Output Voltage - Transformer
130V AC, 85V AC
Phase - Electrical
1
Temp. Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
350 VA
Standards
cUL
Weight
13.6 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.