Shop All Transformers
Acme Electric
Control Transformer, 350 VA, Not Rated, 120V AC, 240V AC, 480V AC
Mfr # TB350N008F0
Zoro # G3854591
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot; Plate
Product Information
- Brand Acme Electric
- MFR # TB350N008F0
- Zoro # G3854591
- UPC # 047503003022
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.75 in |
Width | 4.5 in |
Depth | 4.4 in |
Manufacturers Warranty Length | 20 yr |
Dimensions | 5.281 in x 4.5 in x 5.2897 in |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- MERSEN UL Class Fuse, GGX Series, Fast-Acting, 2A, 250V AC, 5 PK (GGX2)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- Acme Electric Transformers