This item is Discontinued.

Acme Electric Control Transformer, 350 VA, 24V AC, 240V AC, 480V AC TB350N013F4

This item is Discontinued.

Acme Electric

Control Transformer, 350 VA, 24V AC, 240V AC, 480V AC (Discontinued)

Mfr # TB350N013F4
Zoro # G2134564
UPC # 047503005125
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB350N013F4
Zoro #
G2134564
UPC #
047503005125
Country of Origin
Mexico

Dimensions

Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
5.28 in
Height
4.75 in
Width
4.5 in
Depth
5.78 in
Manufacturers Warranty Length
20 yr
Dimensions
5.28 in x 4.5 in x 5.29 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage
24V AC
Power Rating
350 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temperature Rise
Not Rated
Output Voltage - Transformer
24V AC
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
VA Rating - Transformer
350 VA
Temp. Rise
Not Rated
Phase - Electrical
1
Item - Transformer
Control Transformer
Protective Device
Primary and Secondary Fuse
Input Voltage
240V AC, 480V AC
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Weight
5.75 lb
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Secondary Voltage
24 V
Pallet Quantity
72
Certified Listed
UL ListedcUL Listed
Primary Voltage
240 X 480 V
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.