This item is Discontinued.

Acme Electric Control Transformer, 350 VA, Not Rated, 110V AC, 220V AC, 380V AC, 400V AC, 415V AC TB350N016

This item is Discontinued.

Acme Electric

Control Transformer, 350 VA, Not Rated, 110V AC, 220V AC, 380V AC, 400V AC, 415V AC (Discontinued)

Mfr # TB350N016
Zoro # G2136768
UPC # 047503003442
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB350N016
Zoro #
G2136768
UPC #
047503003442
Country of Origin
Mexico

Dimensions

Width
4.5 in
Manufacturers Warranty Length
20 yr
Height
4.75 in
Depth
4.4 in

Details

Item
Control Transformer
Input Voltage - Transformer
380V AC, 400V AC, 415V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Mounting - Transformer
Foot, Plate
Temp. Rise
Not Rated
Protective Device
None
Enclosure Style - Transformer
Open
Phase - Electrical
1
Standards
cUL
Output Voltage - Transformer
110V AC, 220V AC
VA Rating - Transformer
350 VA
Weight
5.75 lb
Frequency Rating
50/60 Hz
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Primary Voltage
380/400/415 V
Secondary Voltage
110 X 220 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Certified Listed
UL ListedcUL Listed
Pallet Quantity
72
Construction
Encapsulated

Description

Control Transformer, Input Voltage - Transformer 380V AC, 400V AC, 415V AC, Output Voltage - Transformer 110V AC, 220V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.