Acme Electric
Control Transformer, 350VA Rating
Mfr # TB350N016F2
Zoro # G2136917
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380V AC, 400V AC, 415V AC
- Output Voltage - Transformer 110V AC, 220V AC
- VA Rating - Transformer 350 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Explore More Products
- ACME ELECTRIC Transformer, 208V, 480V Wye/277V, 15kVA T3793671S
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N008F0
- ACME ELECTRIC Export Transformer, 15kVA, 120/240V, Wall TF279266S
- ACME ELECTRIC Three Phase Transformer, 45kVA, 240V T3045K0074B
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N008F0
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 T2527031
- ACME ELECTRIC Transformer 1PH 3KVA 240X480-120 T181220
- ACME ELECTRIC Transformer 3PH 30KVA 480-480Y277 T3030K0053B
- ACME ELECTRIC Transformer 3PH 500KVA 4800-240 WI500K23
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N004F4
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 5kVA T113077
- Acme Electric Power Distribution