This item is Discontinued.
This item is Discontinued.
Control Transformer, 350 VA, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB350N017F4
Zoro #
G2136296
UPC #
047503003749
Country of Origin
Mexico
Dimensions
Overall Height
5.29 in
Overall Width
4.5 in
Overall Depth
5.19 in
Manufacturers Warranty Length
20 yr
Height
4.75 in
Width
4.5 in
Depth
5.78 in
Dimensions
5.19 in x 4.5 in x 5.29 in
Description
Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 350 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.