This item is Discontinued.

Acme Electric Control Transformer, 3 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC TB3000N005

This item is Discontinued.

Acme Electric

Control Transformer, 3 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # TB3000N005
Zoro # G2136454
UPC # 047503003909
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB3000N005
Zoro #
G2136454
UPC #
047503003909
Country of Origin
Mexico

Dimensions

Height
8.5 in
Manufacturers Warranty Length
20 yr
Width
9 in
Depth
7.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
VA Rating - Transformer
3 kVA
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Protective Device
None
Output Voltage - Transformer
115V AC
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Weight
77.1 lb
Pallet Quantity
18
Construction
Encapsulated
Carton Quantity
1
Frequency Rating
50/60 Hz
Secondary Voltage
115 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Primary Voltage
208/230/460 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
Certified Listed
UL ListedcUL Listed

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 3 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.