This item is Discontinued.

Acme Electric Control Transformer, 500 VA, 80°C, 110/115/120V, 240/480V, 230/460V, 220/440V TB-81215

This item is Discontinued.

Acme Electric

Control Transformer, 500 VA, 80°C, 110/115/120V, 240/480V, 230/460V, 220/440V (Discontinued)

Mfr # TB-81215
Zoro # G802712894
UPC # 10047503310501
Country of Origin United States
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB-81215
Zoro #
G802712894
UPC #
10047503310501
Country of Origin
United States

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V, 230/460V, 220/440V
Hz - Electrical
50/60 Hz
Output Voltage - Transformer
110/115/120V
VA Rating - Transformer
500 VA
Temp. Rise
80°C

Description

TB SERIES - 500 VA, 240 X 480, 230 X 460, 220 X 440 PRIMARY VOLTS -- 120/115/110 SECONDARY VOLTS FEATURES
    600 VOLT CLASS AND BELOW 50 - 1000 VA, 50/60HZ 80°C TEMPERATURE RISE, 130°C INSULATION CLASS CONSTRUCTED WITH HIGH QUALITY SILICON STEEL LAMINATION TO MINIMIZE CORE LOSSES AND INCREASE EFFICIENCY DESIGNS INCORPORATE PRECISION SPLIT BOBBIN WOUND COILS FOR IMPROVED REGULATION PRIMARY FUSE BLOCKS AND SECONDARY FUSE KITS AVAILABLE AND EASILY ADAPTABLE SERIES-PARALLEL CONNECTING LINKS SAVE WIRING AND LABOR COSTS TERMINAL BLOCKS ALLOW FULL ACCESS FOR RING TERMINALS FOR EASY INSTALLATION EVEN WITH SOLID STRAND CONDUCTORS INTEGRALLY MOLDED TERMINAL BLOCKS WITH ISOLATION BARRIERS TO PREVENT ARC OVER FOOTPRINT MATCHES TA SERIES FOR EASY INTERCHANGEABILITY COPPER WINDINGS ON ALL GROUPS 240 X 480, 230 X 460, 220 X 440 PRIMARY VOLTS; 120/115/110 SECONDARY VOLTS; 1° 50/60HZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.