This item is Discontinued.

Acme Electric Control Transformer, 500 VA, 80 Degrees C, 115 V AC, 277 V AC TBGR81307

Control Transformer, 500 VA, 80 Degrees C, 115 V AC, 277 V AC (Discontinued)

  • Mfr # TBGR81307
  • Zoro # G1886744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBGR81307
Zoro #
G1886744
UPC #
-
Country of Origin
China

Dimensions

Height
4.50 in
Width
5.25 in
Depth
6.25 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
277 V AC
Output Voltage - Transformer
115 V AC
VA Rating - Transformer
500 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
VA Rating
500VA
Enclosure Style - Transformer
Open
Transformer Type
Wire-Wound
Phase
1
Item - Transformer
Control Transformer
Mounting
Panel
Fused
No
Hz
50/60
Protective Device
None
Enclosure Finish
High Quality Silicon Steel Lamination
Standards
UL Listed, CSA Certified
Output Voltage
115VAC
Input Voltage
277VAC

Description

Control Transformer, Input Voltage - Transformer 277 V AC, Output Voltage - Transformer 115 V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish High Quality Silicon Steel Lamination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.