Control Transformer, 500 VA, 80 Degrees C, 24 V AC, 240 V AC, 480 V AC (Discontinued)
- Mfr # TBGR81327F3
- Zoro # G9194805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBGR81327F3
Zoro #
G9194805
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.22 in
Width
5.25 in
Depth
6.51 in
Manufacturers Warranty Length
1 yr
Description
Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 500 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.