Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 500 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC CE500N004

Control Transformer, 500 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # CE500N004
  • Zoro # G3792925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE500N004
Zoro #
G3792925
UPC #
047503005873
Country of Origin
Mexico

Dimensions

Height
5.63 in
Width
5.25 in
Depth
4.6 in
Manufacturers Warranty Length
20 yr
Overall Height
5.25 in
Overall Width
4.66 in
Overall Depth
6.42 in

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.