Control Transformer, 500 VA, Not Rated, 24V AC, 240V AC, 480V AC (Discontinued)
- Mfr # CE500N013
- Zoro # G3789066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE500N013
Zoro #
G3789066
UPC #
047503005552
Country of Origin
Mexico
Dimensions
Height
5.13 in
Width
5.25 in
Depth
4.5 in
Manufacturers Warranty Length
20 yr
Details
Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
Phase - Electrical
1
Temp. Rise
Not Rated
Standards
cUL
Protective Device
None
Output Voltage - Transformer
24V AC
VA Rating - Transformer
500 VA
Enclosure Style - Transformer
Finger-Safe, Open
Item - Transformer
Control Transformer
Mounting - Transformer
Foot, Plate
Weight
19.2 lb
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.