This item is Discontinued.

Acme Electric Control Transformer, 500 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC CE500N017

Control Transformer, 500 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)

  • Mfr # CE500N017
  • Zoro # G2134939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE500N017
Zoro #
G2134939
UPC #
047503006078
Country of Origin
Mexico

Dimensions

Width
5.25 in
Manufacturers Warranty Length
20 yr
Height
5.13 in
Depth
4.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
550V AC, 575V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Temp. Rise
Not Rated
Phase - Electrical
1
Output Voltage - Transformer
110V AC, 115V AC, 120V AC
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
500 VA
Protective Device
None
Standards
cUL
Enclosure Style - Transformer
Finger-Safe, Open
Weight
20 lb
Frequency Rating
50/60 Hz
Primary Voltage
550/575/600 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Pallet Quantity
48
Secondary Voltage
110/115/120 V
Carton Quantity
1
Construction
Encapsulated
Certified Listed
UL ListedcUL Listed
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants

Description

Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.