This item is Discontinued.

Acme Electric Control Transformer, 500 VA, 115V AC, 208V AC, 230V AC, 460V AC TB500N005F4

This item is Discontinued.

Acme Electric

Control Transformer, 500 VA, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # TB500N005F4
Zoro # G2136664
UPC # 047503004005
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB500N005F4
Zoro #
G2136664
UPC #
047503004005
Country of Origin
Mexico

Dimensions

Overall Height
5.29 in
Overall Width
5.25 in
Overall Depth
5.17 in
Depth
6.52 in
Width
5.25 in
Manufacturers Warranty Length
20 yr
Height
6.11 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage
115V AC
Power Rating
500 VA
Phase
Single
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temperature Rise
Not Rated
Phase - Electrical
1
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Standards
cUL Listed, UL Listed
Enclosure Style - Transformer
Open
Output Voltage - Transformer
115V AC
VA Rating - Transformer
500 VA
Enclosure Finish
Epoxy Resin Varnish
Protective Device
Primary and Secondary Fuse
Input Voltage
208V AC, 230V AC, 460V AC
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 500 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.