This item is Discontinued.

Acme Electric Control Transformer, 500 VA, 120V AC, 208V AC, 277V AC TB500N006F0

This item is Discontinued.

Acme Electric

Control Transformer, 500 VA, 120V AC, 208V AC, 277V AC (Discontinued)

Mfr # TB500N006F0
Zoro # G3788813
UPC # 047503004692
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB500N006F0
Zoro #
G3788813
UPC #
047503004692
Country of Origin
Mexico

Dimensions

Overall Height
5.25 in
Overall Width
4.66 in
Overall Depth
5.17 in
Height
6.11 in
Manufacturers Warranty Length
20 yr
Depth
5.14 in
Width
5.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 277V AC
Output Voltage
120V AC
Power Rating
500 VA
Phase
Single
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temperature Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
500 VA
Standards
cUL Listed, UL Listed
Output Voltage - Transformer
120V AC
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Open
Temp. Rise
Not Rated
Phase - Electrical
1
Input Voltage
208V AC, 277V AC
Weight
17.4 lb
Pallet Quantity
48
Primary Voltage
208/277 V
Carton Quantity
1
Secondary Voltage
120 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Frequency Rating
50/60 Hz
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Construction
Encapsulated
Enclosure Style
Open
Frequency
50/60 Hz

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.