This item is Discontinued.

Acme Electric Control Transformer, 500 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC TB500N007

Control Transformer, 500 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC (Discontinued)

  • Mfr # TB500N007
  • Zoro # G3792706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB500N007
Zoro #
G3792706
UPC #
047503003282
Country of Origin
Mexico

Dimensions

Width
5.25 in
Height
7.19 in
Manufacturers Warranty Length
20 yr
Depth
4.95 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Open
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Temp. Rise
Not Rated
VA Rating - Transformer
500 VA
Phase - Electrical
1
Protective Device
None
Output Voltage - Transformer
130V AC, 85V AC
Weight
18.2 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.