This item is Discontinued.

Acme Electric Control Transformer, 500 VA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC TB500N011F0

Control Transformer, 500 VA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC (Discontinued)

  • Mfr # TB500N011F0
  • Zoro # G3863070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB500N011F0
Zoro #
G3863070
UPC #
047503004418
Country of Origin
Mexico

Dimensions

Depth
4.63 in
Manufacturers Warranty Length
20 yr
Height
6.19 in
Width
5.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Open
Standards
cUL
Protective Device
None
Phase - Electrical
1
Temp. Rise
Not Rated
Output Voltage - Transformer
100V AC, 120V AC
Enclosure Finish
Epoxy Resin Varnish
VA Rating - Transformer
500 VA
Item - Transformer
Control Transformer
Weight
17.6 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, 600V AC, Output Voltage - Transformer 100V AC, 120V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.