This item is Discontinued.

Acme Electric Control Transformer, 500 VA, Not Rated, 24V AC, 240V AC, 480V AC TB500N013F0

Control Transformer, 500 VA, Not Rated, 24V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # TB500N013F0
  • Zoro # G2134476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB500N013F0
Zoro #
G2134476
UPC #
047503005033
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
20 yr
Height
6.11 in
Depth
5.14 in
Width
5.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Open
VA Rating - Transformer
500 VA
Output Voltage - Transformer
24V AC
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Standards
cUL
Protective Device
None
Weight
17.4 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.