This item is Discontinued.

Acme Electric Control Transformer, 500 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC TB500N017F0

Control Transformer, 500 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)

  • Mfr # TB500N017F0
  • Zoro # G2136996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB500N017F0
Zoro #
G2136996
UPC #
047503003657
Country of Origin
Mexico

Dimensions

Depth
5.14 in
Manufacturers Warranty Length
20 yr
Width
5.25 in
Height
6.11 in

Details

Item
Control Transformer
Input Voltage - Transformer
550V AC, 575V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Open
Mounting - Transformer
Foot, Plate
Standards
cUL
Phase - Electrical
1
Protective Device
None
Output Voltage - Transformer
110V AC, 115V AC, 120V AC
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
VA Rating - Transformer
500 VA
Weight
17.4 lb
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Pallet Quantity
48
Secondary Voltage
110/115/120 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Certified Listed
UL ListedcUL Listed
Frequency Rating
50/60 Hz
Carton Quantity
1
Primary Voltage
550/575/600 V
Construction
Encapsulated

Description

Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.