This item is Discontinued.

Acme Electric Control Transformer, 50 VA, 55 Degrees C, 25 V AC, 120 V AC, 240 V AC, 480 V AC CE020050

Control Transformer, 50 VA, 55 Degrees C, 25 V AC, 120 V AC, 240 V AC, 480 V AC (Discontinued)

  • Mfr # CE020050
  • Zoro # G1740182
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE020050
Zoro #
G1740182
UPC #
047503380185
Country of Origin
China

Dimensions

Height
2.81 in
Width
3.28 in
Depth
3.28 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
25 V AC, 120 V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Wall
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Enclosure Finish
Epoxy Resin Varnish
Output Voltage
25/120VAC
Mounting
Wall
Transformer Type
Wire-Wound
Hz
50/60
Standards
UL Listed, cUL Listed, CE Marked
VA Rating
50VA
Fused
No
Input Voltage
240/480VAC
Protective Device
None
Phase
1
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Encapsulated

Description

Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 25 V AC, 120 V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.