This item is Discontinued.

Acme Electric Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC TB50N005F0

Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # TB50N005F0
  • Zoro # G3788698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB50N005F0
Zoro #
G3788698
UPC #
047503003770
Country of Origin
Mexico

Dimensions

Height
3.78 in
Width
3 in
Depth
3.14 in
Manufacturers Warranty Length
20 yr
Overall Height
3 in
Overall Depth
3.23 in
Overall Width
2.79 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage - Transformer
115V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL Listed, UL Listed
Enclosure Style - Transformer
Open
Protective Device
None
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Phase
Single
Output Voltage
115V AC
Input Voltage
208V AC, 230V AC, 460V AC
Weight
2.7 lb
Construction
Encapsulated
Carton Quantity
1
Frequency Rating
50/60 Hz
Secondary Voltage
115 V
Certified Listed
UL ListedcUL Listed
Primary Voltage
208/230/460 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Pallet Quantity
168
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
Enclosure Style
Open
Frequency
50/60 Hz
Temperature Rise
Not Rated
Power Rating
50 VA

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.