Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 50 VA, Not Rated, 120V AC, 208V AC, 277V AC TB50N006F0

Control Transformer, 50 VA, Not Rated, 120V AC, 208V AC, 277V AC (Discontinued)

  • Mfr # TB50N006F0
  • Zoro # G4446095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB50N006F0
Zoro #
G4446095
UPC #
047503004616
Country of Origin
Mexico

Dimensions

Height
3.78 in
Width
3 in
Depth
3.14 in
Manufacturers Warranty Length
20 yr
Overall Height
3 in
Overall Width
2.79 in
Overall Depth
3.23 in

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.