Control Transformer, 50 VA, Not Rated, 130/85V AC, 208/600V AC (Discontinued)
- Mfr # TB50N007F4
- Zoro # G2136637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB50N007F4
Zoro #
G2136637
UPC #
047503003305
Country of Origin
Mexico
Dimensions
Width
3 in
Depth
4.44 in
Height
4.7 in
Manufacturers Warranty Length
20 yr
Description
Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 50 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.