This item is Discontinued.

Acme Electric Control Transformer, 5 kVA, Not Rated, 115V AC, 230V AC, 24V AC CE5000F010

Control Transformer, 5 kVA, Not Rated, 115V AC, 230V AC, 24V AC (Discontinued)

  • Mfr # CE5000F010
  • Zoro # G2135018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE5000F010
Zoro #
G2135018
UPC #
047503006184
Country of Origin
United States

Dimensions

Height
10.44 in
Width
9 in
Depth
7.63 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 400V AC, 460V AC, 575V AC
Output Voltage - Transformer
115V AC, 230V AC, 24V AC
VA Rating - Transformer
5 kVA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Finger-Safe, Open
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Mounting - Transformer
Foot, Plate
Standards
cUL
Protective Device
None

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 400V AC, 460V AC, 575V AC, Output Voltage - Transformer 115V AC, 230V AC, 24V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.