This item is Discontinued.

Acme Electric Control Transformer, 5 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC TB5000N005

This item is Discontinued.

Acme Electric

Control Transformer, 5 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # TB5000N005
Zoro # G2136689
UPC # 047503003916
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB5000N005
Zoro #
G2136689
UPC #
047503003916
Country of Origin
Mexico

Dimensions

Width
9 in
Manufacturers Warranty Length
20 yr
Depth
7.5 in
Height
10.31 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Mounting - Transformer
Foot, Plate
Standards
cUL
VA Rating - Transformer
5 kVA
Phase - Electrical
1
Output Voltage - Transformer
115V AC
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Enclosure Style - Transformer
Open
Weight
114.6 lb
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
Pallet Quantity
18
Construction
Encapsulated
Certified Listed
UL ListedcUL Listed
Frequency Rating
50/60 Hz
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Secondary Voltage
115 V
Carton Quantity
1
Primary Voltage
208/230/460 V

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.