This item is Discontinued.
This item is Discontinued.
Control Transformer, 5 kVA, Not Rated, 120V AC, 240V AC, 240V AC, 347V AC, 380V AC (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB5000N012
Zoro #
G2134747
UPC #
047503005262
Country of Origin
Mexico
Dimensions
Depth
7.5 in
Manufacturers Warranty Length
20 yr
Width
9 in
Height
10.31 in
Description
Control Transformer, Input Voltage - Transformer 240V AC, 347V AC, 380V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.