Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 75 VA, 55 Degrees C, 120 V AC, 240 V AC, 480 V AC AE060075

Control Transformer, 75 VA, 55 Degrees C, 120 V AC, 240 V AC, 480 V AC (Discontinued)

  • Mfr # AE060075
  • Zoro # G0848486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE060075
Zoro #
G0848486
UPC #
047503696682
Country of Origin
China

Dimensions

Height
2.81 in
Width
3.00 in
Depth
3.22 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
120 V AC
VA Rating - Transformer
75 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Phase
1
VA Rating
75VA
Mounting
Panel
Standards
UL Listed, cUL Listed, CE Marked
Hz
50/60
Enclosure Finish
Epoxy Resin Varnish
Input Voltage
240/480VAC
Fused
No
Item - Transformer
Control Transformer
Output Voltage
120VAC
Enclosure Style - Transformer
Open
Transformer Type
Wire-Wound

Description

Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, VA Rating - Transformer 75 VA, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.