Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acme Electric Control Transformer, 750 VA, 80 Degrees C, 115 V AC, 277 V AC TBGR81308

Control Transformer, 750 VA, 80 Degrees C, 115 V AC, 277 V AC (Discontinued)

  • Mfr # TBGR81308
  • Zoro # G3229037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBGR81308
Zoro #
G3229037
UPC #
-
Country of Origin
China

Dimensions

Height
5.75 in
Width
6.75 in
Depth
6.81 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
277 V AC
Output Voltage - Transformer
115 V AC
VA Rating - Transformer
750 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Transformer Type
Wire-Wound
Hz
50/60
Standards
UL Listed, CSA Certified
Input Voltage
277VAC
Phase
1
Item - Transformer
Control Transformer
Protective Device
None
Mounting
Panel
VA Rating
750VA
Enclosure Finish
High Quality Silicon Steel Lamination
Enclosure Style - Transformer
Open
Fused
No
Output Voltage
115VAC

Description

Control Transformer, Input Voltage - Transformer 277 V AC, Output Voltage - Transformer 115 V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish High Quality Silicon Steel Lamination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.