Control Transformer, 750VA, 240/480VAC

ACME ELECTRIC| Zoro #: G2339836| Mfr #: AE030750

$190.00 /ea

This item ships free. Details.Standard ground shipping.
Output Voltage: 24VACEnclosure Finish: Epoxy Resin VarnishInput Voltage: 240/480VAC
Save 15%. Sign up for Z-mail.


Zoro #: G2339836 Mfr #: AE030750
Output Voltage: 24VACEnclosure Finish: Epoxy Resin Varnish
Input Voltage: 240/480VACVA Rating: 750VA
Standards: UL Listed, cUL Listed, CE MarkedTemp. Rise: 55 Degrees C
Height: 4.66"Hz: 50/60
Fused: NoItem: Control Transformer
Transformer Type: Wire-WoundDepth: 6.81"
Mounting: PanelPhase: 1
Manufacturers Warranty Length: 1 yr.Width: 5.25"
Country of Origin (subject to change): China


Control Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 750VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish